Beli plastik ohp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Reproduction Ohp Film For Lbp & PpcDeskripsi:It supports two types of printing method: monochrome LBP and monochrome PPC. OHP film using recycled PET film. Because special coating treatment is applied to both sides, it can copy and output on either side.atribut:
- Material: R-PET film
- Size: A4
-
Thickness (mm):
Film / 0.10 (corresponding to 144 g / m
2 / x i> 000 D < - Number of Sheets: 100
- Paper Quality: Recycled material compounding ratio / R-PET film 40%
- Film Dimension (mm): 0.10 (equivalent to 144 g / m 2)
- Dimensions (Vetical x Horizontal) (mm): 297 x 210
- Dimensions Vertical (mm): 297
- External Width (mm): 210
- KOKUYO For Ohp Film PpcDeskripsi:Please make a manuscript and copy it directly to film with PPC (electrostatic copier). Special coating processing is done on the surface of the film so that continuous copying can be done with PPC (electrostatic copying machine). Since we are processing on both sides, you can take a copy on either side.atribut:
- External Width (mm): 210
- Dimensions Vertical (mm): 297
- Size: A4
- Film Dimension (mm): 0.10 (equivalent to 144 g / m 2)
- Paper Quality: Recycled material compounding ratio / R-PET film 40%
- Material: R-PET film
- KOKUYO OHP Transparency Film A4 (Kertas HVS / Fotocopy)Deskripsi:It supports four types of printing method: color LBP, monochrome LBP, color PPC, monochrome PPC. By using two types with detection mark (VF - 1410, 1411) and no detection mark (VF - 1420, 1421), it is possible to correspond to all models. For the latest conformity please see the homepage of KOKUYO OA Surprise (http://www.sapulife.com/).atribut:
- Material: R-PET film
- Dimensions (Vetical x Horizontal) (mm): 297 x 210
- Size: A4
- Green Purchasing Law: Conform
- KOKUYO OHP Film for HandwritingDeskripsi:●Use a permanent marker to create the manuscript directly on the film. Water-based markers cannot be used. ●Since it is for handwriting, please avoid sending it through a copier. It may cause a malfunction of the copier.atribut:
- Number of Sheets: 100
- Size: A4
- Material: PP
- External Width (mm): 210
- Film Dimension (mm): 0.06
- Dimension Length (mm): 297
- Green Purchasing Law: Conform
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Shachihata Name 6 Ready-Made (Japanese Character U)Deskripsi:Name 6 that can be pressed small and beautifully. Stamp face size 6 mm in diameter. It is a slim name stamp. Please use it as a correction stamp or a seal in a small space such as an attendance record. The ink is a cartridge type that can be easily replaced.* Please do not use it for seal certification.atribut:
- Color: Vermilion (ink)
- Initial: U
- Ink Color: Vermilion
- Options: Replenishing ink: XLR-9
- Repeated and Refillable: Correspondence
- Series: Name 6
- Stamp Type: Penetration mark
- Type Face: Standard typeface for ready-made products
- Blueprint Transparent Film Sticker Paper A4 (Kertas Foto)Deskripsi:Transparent Film StickerA4, 10 Sheet , 130 micronCoated, Not Water Resistantatribut:
- Paper Size: A4
- Dell Monitor Slim Entertainment 24inch (Layar Display)atribut:
- Aspect Ratio: 16:9
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Snowman OHP Permanent Marker Pen OPF Series (Spidol permanen)atribut:
- Ink Type: Permanent
- PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: HVS Copier Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size (mm): 210x297
- KOKUYO Map Kertas Flat Tipe Lipat A4 (Map File)Deskripsi:This is a file that can accommodate A3 documents in A4 size.Can accommodate A3 vertical documents with top binding.Since it uses a resin binding tool, it has a strong holding power and the bound documents will not shift.atribut:
- Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
- Storage Dimension (mm): 15
- Spine Width (mm): 18
- Height (mm): 307
- Binding Specification: 80mm pitch
- Storable Sheet Number: 150
- Eco Mark Certification Number: 17 112 157
- Number of Holes: 2
- Outer Width (mm): 231
- Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
- Size: A4-S
- Artline Pen OHP (Pulpen)atribut:
- Tip Size: 0.5mm
- KOKUYO Clipboard H (Papan Jalan)Deskripsi:It can also open and close the clip lightly by operation with a lever, and also supports the conventional opening / closing operation which pushes the top end of the clip by opening it. . With a lever lock mechanism, the clip is fixed as it is when opening the lever to the maximum. You can insert and remove documents with one hand. . You can open a string through hole (A4, B5 / 2, A3, B4 / 4). . Corresponding pen holder with thick shaft up to 7.5 to 11 mm in shaft diameter. .Hook hangs are attached.atribut:
- Material: R-ABS, POM, EVA
- IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Size (g): 70
- WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- KOKUYO A4 Refill 2 Pocket (Isi Ulang Plastik Dokumen)Deskripsi:It is the most popular tube file, folder, refill that fits perfectly into the replacement paper clear book. If you use it together with 30 hole file, you can create your own original file.atribut:
- Size: A4-S
- Dimensions (Vetical x Horizontal) (mm): 300 x 230
- Material: Recycled material compounding ratio / pocket: R-PP 70% / pocket: R-PP
- Pocket Dimension (Height x Width) (mm): 210 x 148
- Thickness (µm): 80
- WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dllatribut:
- Initial Boiling Point (°C): 60
- Solubility in Water: Insoluble
- Specific Gravity: 0.66
- Percent Volatile (%): 100
Daftar Harga plastik ohp Terbaru October 2026
| KOKUYO Reproduction Ohp Film For Lbp & Ppc | Rp1.499.900 |
| KOKUYO For Ohp Film Ppc | Rp359.900 |
| KOKUYO OHP Transparency Film A4 (Kertas HVS / Fotocopy) | Rp319.900 |
| KOKUYO OHP Film for Handwriting | Rp499.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp60.900 |
| Shachihata Name 6 Ready-Made (Japanese Character U) | Rp179.900 |
| Blueprint Transparent Film Sticker Paper A4 (Kertas Foto) | Rp43.900 |
| Dell Monitor Slim Entertainment 24inch (Layar Display) | Rp3.399.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Snowman OHP Permanent Marker Pen OPF Series (Spidol permanen) | Rp8.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P103014898-1.jpg)

/0cP101000012-28.jpg)
/50P113211180-1.jpg)
/kcP106690732-1.jpg)
/hlP107040633-1.jpg)

/nkP101576848-2.jpg)
/5aP107822190-6.jpg)
/dvP103008499-2.jpg)
/hhP105218629-1.jpg)
/jdP106869697-1.jpg)
/P101500409-1.jpg)
/f5P103011545-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/9aP107802334-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/WD-40%20Multi-Use%20Product%20%2B%20Smart%20Straw%20(Semprotan%20Anti%20Karat)/arP101574387-8.jpg)
/P103011183-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/WD-40%20Specialist%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/8oP104720312-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)